Welcome to Würth Estonia For trade customers only
Connector nipple with hose spindle Cejn 303
Connector nipple with hose spindle Cejn 303 - 1
Connector nipple with hose spindle Cejn 303 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Connector nipple with hose spindle Cejn 303

Compressed air quick-action coupling with hose connection.

See product details

Available in 4 versions
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
High-quality quick-action coupling for compressed air for professional use. Low connection force and durable construction.



  • Flow-through opening 6.5 mm

  • Flow 1450 l/min (6 bar)

  • Compatible with e.g. TEMA 1300, Rectus 31

  • Maximum working pressure 16 bar

  • Temperature range –20°C to +100°C

  • Material: Zinc-plated steel/brass