Welcome to Würth Estonia For trade customers only
Impact cap

For detailed information, other images and documents, please select individual articles from the following table.

Impact cap

Casual head protection with a modern baseball cap look. Cap provides ideal protection where there is a risk of hitting the head.

See product details

Available in 1 version
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
  • EN 812 certification, size 54-59 cm adjustable with hook-and-loop fastening

  • Shell made of hard plastic with foam padding

  • Integrated ventilation holes, integrated sweatband

  • Area of application: -30°C to +50 °C

  • Upper material: 100% cotton

  • Does not replace EN 397 certified industrial hard helmet