For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Lightweight hydro-pneumatic high-performance blind rivet guns.
Designed for demanding professional use.
Performance
Excellent power-to-weight ratio.
The patented nose section can be opened without tools, which facilitates cleaning and replacement of the jaws.
The snap-on mandrel collector can be emptied quickly.
Very fast installation cycle.
Ergonomic
Lightweight, balanced design.
Sensitive two-finger trigger.
Targeted air outlet.
Economy and safety
The intake air is cut off automatically with the removal of the mandrel collector.
The 360° compressed air coupling can be turned left or right and is equipped with an open/close switch.
The hanging hook can be used as a reliever.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!