Welcome to Würth Estonia For trade customers only
105° Full overlay hinge, lockable
105° Full overlay hinge, lockable - 1
105° Full overlay hinge, lockable - 2

For detailed information, other images and documents, please select individual articles from the following table.

105° Full overlay hinge, lockable

Basic furniture hinge, lockable

See product details

Available in 1 version
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
The Basic furniture hinge is lockable, ensuring safe and reliable use. Easy to install and adjust. The high-quality, durable material ensures that the hinge offers a long service life and remains in good condition regardless of use.



  • 105° opening angle

  • With lock

  • Permanently lubricated

  • Cup depth 11 mm