Pressure hose TENO
TENO WATER HOSE 19X27MM EPDM 20BAR
Art.-no. 5970216019
EAN 4053479992334
Register now and access more than 125,000 products
A high-quality water hose for demanding applications, also for high temperatures. The hose is weather- and ozone-resistant. The hose is resistant to mild chemicals and alcohols, including coolants.
- Inner cover: Black, smooth, high-quality EPDM, antistatic
- Reinforcement: Synthetic textile weave
- Outer cover: Black with red stripes, smooth, high-quality EPDM
- Working/burst pressure: 20/60 bar
- Operating temperature: -40…+110°C (intermittently up to 120°C)
Datasheets(X)
Material | EPDM (ethylene propylene diene monomer rubber) |
Colour | Black, Red |
Internal diameter in inches | 3/4 in |
Internal diameter | 19 mm |
Wall thickness | 4 mm |
Operating pressure/conditions | 20 bar / at 20°C medium temperature |