Tapered sanding sleeve
ABRASIVE BAND 20/14MM P80
Art.-no. 058912015
EAN 4046777643695
Register now and access more than 125,000 products
Tapered sanding sleeve is the perfect tool for accessing hard-to-reach areas thanks to its conical shape. Centrifugal force keeps the sleeves securely in place, ensuring effortless and precise sanding. This versatile sleeve is also ideal for sanding and finishing various materials such as steels, plastics and rubber. Whether for sanding small surfaces or finishing solder joints, this tapered sanding sleeve makes your work easier and more efficient.
- Conical shape facilitates access to hard-to-reach areas
- Centrifugal force keeps the sleeves in place.
- For edge rounding and sanding of small surfaces, corners and holes, also suitable for sanding solder joints thanks to its flexibility.
- For sanding and finishing steel, non-ferrous metal, plastic, rubber, leather and wood.
Datasheets(X)
![]() | |
Diameter x width | 20 x 14 mm |
Max. idle speed | 21000 rpm |
Max. rotation speed | 21000 rpm |
Material of abrasive medium | Aluminium oxide |
Backing material | Linen |
Colour | Brown |
Grid size | P80 |
