Welcome to Würth Estonia For trade customers only

Pressure balancing washer SFS 3738, hot zinc-plated

SFS 3738 steel hot dip galvanized
WSH-SFS3738-HV140-HDG-10,5X25X2,5

Art.-no. 0407009710

EAN 4053479910789

Individual price display after login
Pressure balancing washer SFS 3738, hot zinc-plated

Art.-no. 0407009710

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M10

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

25 mm

Thickness (h1)

2.5 mm

Material

Steel

Surface

Hot dip galvanized

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information