Welcome to Würth Estonia For trade customers only

Rivet nut steel St, round flat head open

RIVNUT ST ROUND FLAT M3

Art.-no. 094883 10

EAN 4053479988016

Individual price display after login
Rivet nut steel St, round flat head open

Art.-no. 094883 10

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Open blind rivet nut, zinc-plated steel, round flat head. Serrated.

Thanks to the knurled surface, the rivet nut remains securely in place even in thinner materials.



  • Zinc-plated steel

  • Round flat head

  • Open

  • Serrated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter (D)

M3

Head diameter (d1)

8.0 mm

Outer diameter (d2)

4.9 mm

Length (l1)

9.2 mm

Head height (k1)

0.8 mm

Min./max. grip range (s1)

0.5-1.5 mm

Design

Open

Drill hole diameter

5.0 mm

Tensile fracture load

3900 N

Shear-fracture load

900 N

Head type

Truss head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information