Welcome to Würth Estonia For trade customers only

Pressure balancing washer SFS 3738 ZN

WSH-SFS3738-HV140-A2K-17X42X4

Art.-no. 0407009616

EAN 4053479910741

Individual price display after login
Pressure balancing washer SFS 3738 ZN

Art.-no. 0407009616

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Pressure equalising washer for aluminium connections, reducing surface pressure in busbars and cable lug screw connections. Effective solution for improving the durability of aluminium structures and connections when used with a DIN 6796 spring washer.

SFS 3738 steel zinc plated pressure equalising washer, ideal for aluminium connections. Balances surface pressure in aluminium busbars and aluminium cable lug screw connections together with a DIN 6796 spring washer.



  • Pressure equalising washer for aluminium connections

  • Balances surface pressure in aluminium busbars and aluminium cable lug screw connections together with a DIN 6796 spring washer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

17 mm

Outer diameter (d2)

42 mm

Thickness (h1)

4 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information