Welcome to Würth Estonia For trade customers only

Adjustable open-end wrench

OPNENDWRNCH-ADJ-(PHR)-(WS0-34)

Art.-no. 071522210

EAN 4053479765273

Individual price display after login
Adjustable open-end wrench

Art.-no. 071522210

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Clockwise model with metric scale for rapid and reliable identification of width across flats
  • Standard: DIN 3117/ISO 6787

  • Surface: polished head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. width across flats (A)

34 mm

Length (L)

259 mm

Length in inches (L)

10 in

Max. external dimension of wrench head (B)

74 mm

Jaws thickness (T)

16 mm

Thickness (S)

16 mm

Jaw position

22.5 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information