Welcome to Würth Estonia For trade customers only

Pocket tape measure

Pocket tape measure with rubber-coated housing
MSRETPE-POKT-(G-LOCK)-W25MM-L7M

Art.-no. 071464 519

EAN 4024835966641

Individual price display after login
Pocket tape measure

Art.-no. 071464 519

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality measuring rule with rubberised housing

Housing made from rubberised, impact-resistant plastic


Maximum stability with low weight



Long service life of the tape


The steel tape is cushioned via an end stop when rolled up



Good readability


  • Yellow-painted, coated tape

  • Centimetre/millimetre scale on top side and bottom side of tape


Movable end fastenings


For simple indoor and outdoor measurements



User-friendly


  • Automatic tape retraction

  • Supplied with hand strap and removable belt clip

Corresponds to accuracy class ll

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range (L max)

7 m

Width of band (b)

25 mm

Material of housing

Plastic

Accuracy class

II

Maximum extension before the tape bends (vertical)

3.6 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information