Green Pin® BN shackle, curved
SHKL-BOW-(TZN)-GRNPIN-BN-2T-PIN16
Art.-no. 0523111029
EAN 4066443125805
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Curved shackle with G-4163 safety bolt
- Double safety (split pin and safety bolt)
- Zinc plating ensures a long service life
- Brackets and bolts made of high-strength steel, grade 6
- Suitable for single-leg and multi-leg systems
- Approved for lifting loads
- Minimum breaking load= 6 x the WLL
- EN 13889 and meets the performance requirements of US Federal Specification RR-C-271 Type IVA Class 3, Grade A
- From 2 tonnes and above, the shackles correspond to ASME B30.26
- Certificates: CE, DNV GL 0378, ABS PDA, ABS MA
Product information
Datasheets(X)
![]() | |
Load capacity | 2 t |
Shackle diameter (d1) | 13.5 mm |
Shackle-bolt diameter (d2) | 16 mm |
Shackle internal diameter (d3) | 32 mm |
Shackle internal width (b1) | 22 mm |
Internal shackle height (h1) | 51 mm |
Material | Steel |
Surface | Hot dip galvanized |
Product weight (per item) | 405.000 g |
Design | Forged |
