Welcome to Würth Estonia For trade customers only

Pneumatic cylinder rear mounting model. C CAMOZZI

TRUNNFEM-REAR-(C-41-50)

Art.-no. 9501021309

EAN 8051707009454

Individual price display after login
Pneumatic cylinder rear mounting model. C CAMOZZI

Art.-no. 9501021309

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Package includes one mounting and four screws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

C-41-50

Material

Aluminium

Height

64 mm

Width

64 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information