Welcome to Würth Estonia For trade customers only

Plugin nipple comfort connection series 2000 for Würth PU hoses

Nipple, comfort connection, series 2000
NPL-PN-2000-6,5X10MM

Art.-no. 0699100865

EAN 4053479588551

Individual price display after login
Plugin nipple comfort connection series 2000 for Würth PU hoses

Art.-no. 0699100865

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.


Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.



Airtight connections


Low power consumption and high efficiency



Hardened steel nipples


For max. load-bearing capacity and long service life.



Exposed surfaces are chrome-plated, nickel-plated or galvanised.


High corrosion resistance – protected even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.


Euro profiles are compatible with other compressed air fittings



Material: Steel

Instructions

Unscrew locking sleeve and push over the hose.

Then slide hose up over grommet as far as possible while twisting back and forth slightly.

Then screw on the locking bush as far as possible.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Suitable for hose internal diameter

6.5 mm

Suitable for hose external diameter

10.0 mm

Length (L)

44 mm

Surface

Zinc plated

Width across flats (SW)

16 mm

Max. pressure

16 bar

Flow capacity

2100 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information