Plastofast 1442 PZ ZN
PLASTOFAST 1442 ZP/PZ2 3,5X8
Art.-no. 013835 8
EAN 4053479904252
Register now and access more than 125,000 products
PLASTOFAST is zinc-plated steel, offering durability and long service life. Its Z-shaped design ensures excellent strength and reliability. PLASTOFAST is designed to facilitate work and provide a safe and efficient user experience. Its ergonomic design and robust construction make it an ideal choice for those who value quality and reliability.
- For thermoplastics
- 30° thread angle
- Reduction of radial stresses
- High pull-out strength, increased load capacity of the joint
- Low tightening torque
- Secure screw joint
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 2.6 mm |
Material | Steel |
Surface | Zinc plated |
Internal drive | Z2 |
Head type | Pan head |
