Plastic funnel
Filling funnel
FUNL-PLA-ORANGE-220X160X440MM
Art.-no. 0891410093
EAN 4053479960333
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Resistant to grease and oil
- Made of durable plastic
0891410092
- Colour: black
- Ø 180 mm, filtered
0891410090, 0891410091 and 0891410093
- Colour: orange
- Comes with a detachable strainer
Product information
Datasheets(X)
Liquid volume | 1.2 l |
Design | With handle |
Material | HDPE - High density polyethylene |
Product weight (per item) | 184.000 g |
Colour | Orange |
Diameter (Ø) | 160 mm |
Outfeed pipe length | 220 mm |
Resistance against | Oil, Water |