Cable ties with plastic latch closure
CBLTIE-PLALATCH-BLACK-4,8X190MM
Art.-no. 0502048191
EAN 4066443103629
Register now and access more than 125,000 products
- For quick, problem-free and reliable bundling of cables, cable harnesses, hoses, etc.
- The rounded, flat tie heads and the slightly angled tie end with gripping surface ensure easy processing
Datasheets(X)
Control cabinet construction, installations, motor vehicle construction, motor vehicle workshops, factory workshops, elevator construction
Natural: For indoor use
Black: UV and weather-resistant
Material | PA 6.6 V-2 - Polyamide |
Colour | Black |
Width | 4.8 mm |
Length | 190 mm |
Min./max. bundle diameter | 3.17-44 mm |
Min./max. temperature resistance | -40 to 85 °C |
Ultraviolet resistance | Yes |
Halogen-free | Yes |
Flammability | Self-extinguishing in accordance with UL94 V2 |