Pipe wrench Bahco
PIPWRNCH-L.720MM
Art.-no. 071406 505
EAN 4053479946900
Register now and access more than 125,000 products
Universal pipe wrench with 90° jaw angle enables work even in confined spaces. The tool made of black oxidised and oil-treated high-quality steel is a durable choice for any toolbox. Precision-hardened jaws ensure smooth and effortless working. The toughened lower handle with adjusting nut ensures a secure grip on the pipe.
- Precision-hardened jaws at 90° angle
- Black oxidised and oil-treated high-alloy special steel
- Upper handle made of sheet steel
- Lower handle toughened and equipped with adjusting nut
Datasheets(X)
Grip range in inches | 4-3/8 in |
Max. pipe diameter in inches | 3-1/2 in |
Grip range | 110 mm |
Length (L) | 720 mm |
Width of clamping jaw (B) | 33.7 mm |
Jaws thickness (C) | 24.9 mm |
Material | Steel |