MX filter unit, compressed air
FILT-PN-(MX2-1/2-F00)
Art.-no. 9501030237
EAN 8051707426411
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
MX2 and MX3 series filter units
- Camozzi MX2 and MX3 series filter unit
- Modular, wide range of combinations
- Operating pressure range 0–16 bar
- Standard filtration grade 25 μm
- Nominal flow rate up to 6500 l/min
- For example industrial and workshop compressed air lines, large compressors
Product information
Datasheets(X)
Material | Aluminium / stainless steel / plastic / steel |
Pneumatic connection | 1/2 inch |
Connection thread | 1/2 inch |
Flow capacity | 4200 l/min |
Operating pressure | 16 bar |