Pigeonhole for small items
Organiser for small parts
SHLFSYS-SET-550-12PCS
Art.-no. 0957557
EAN 4053479967653
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
A handy drawer for small items
- Corrugated bottom makes picking up small items easier
- The frame is made from polypropene, shelves from zinc-plated steel plate, and drawers from polystyrene
- Size of drawers w 310 x d 180 x h 550 mm
Sizes of small drawers (glass clear)
- 60 drawers 55x175x37 mm - product 0957 550
- 48 drawers 69x175x37 mm - product 0957 551
- 24 drawers 92x175x59 mm - product 0957 554
- 12 drawers 138x175x81 mm - product 0957 557
- 8 drawers 277x175x59 mm - product 0957 556
Product information
Datasheets(X)
Number of pieces in assortment/set | 12 PCS |
Material | PP - Polypropylene |
Colour | Grey |
Width x depth x height | 310 x 180 x 550 mm |
Material of shelf | Steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!