Solid carbide bur, aluminium, ball-shaped
CARBIDE BURR 10,0X8,5X54 MM ALU D
Art.-no. 0616984510
EAN 4053479931081
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Shank diameter 6 mm
- Special aluminium coarse tooth pitch for powerful removal of material on non-ferrous base metals and plastics
- Consistent countersinking conditions with high cutting speed
- Recommended operating speed: 12,000 rpm
- Ball-shaped bur
Product information
Datasheets(X)
Application area
Used on pneumatic and axial angle grinder for deburring in locksmithing, boiler making and aluminium working
Especially suitable for working with aluminium, plastics and hard materials
![]() | |
Form | D |
Head diameter x cutting edge length | 10.0 x 8.5 mm |
Length | 54 mm |
Shank diameter | 6.0 mm |
Teeth type | ALU |
