Pick bin
STRGBOX-PLA-GREY-380X185X150MM
Art.-no. 0957800
EAN 4053479967660
Register now and access more than 125,000 products
The pick bin is made of durable PP material that withstands temperatures from -20°C to +80°C. The bin is resistant to oils, acids, alkalis and solvents, making it a reliable choice for storage and transport. The bin is a durable and easy-to-use solution that brings order to storage.
- PP = polypropylene
- Temperature range -20°C to +80°C
- Resistant to oils, most acids, alkalic substances and solvents
Max. plates / bin:
0957 194 03 > 3 pcs
0957 802 > 1 pc
Datasheets(X)
Colour | Grey |
Length (L1) | 380 mm |
Width (B2) | 185 mm |
Height (H2) | 150 mm |
Internal width (B1) | 169 mm |
Height (from floor to stacking rim) | 150 mm |
Length (internal base) (L3) | 364 mm |
Material | PP - Polypropylene |