Particle board screw Wüpofast®
SCR-CS-WO-Z2-(A2S)-4X35/30
Art.-no. 019804 35
EAN 4045989163472
Register now and access more than 125,000 products
For particle board panels, wood and medium-density fibreboard
With Pozidriv slot
Needle point screw
The needle point screw allows optimal support without sliding, even on laminated panels
Thread
The particularly sharp (cutting!), deep and fast-pitch thread not only enables faster screw-in but also greater tear resistance
Self-lubricating coating
The threading coated in self-lubricating synthetic material allows fast insertion of the screw into the material
Resistance
- The elasticity of the screw's core (min. bend angle of 12°) significantly reduces the risk of breakage when screwing
- The high resistance to breakage is also guaranteed by the use of high-quality tempered steel
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 35 mm |
Head type | Countersunk head |
Head diameter (dh) | 7.9 mm |
Internal drive | Z2 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Shape of tip | Tip |
Angle of the tip | 25 Degree |
Material | Steel |
Surface | Zinc plated black |
Colour | Black |
Product weight (per item) | 1.944 g |
Suitable for use in the following materials | Dowel, Wood |
Area of application | Wood, Interior fitting, Furniture, Universal |
