Pan head screw with Z cross recess DIN 7985, A4-70 stainless steel, plain
DIN 7985 stainless steel A4 plain Z
SCR-RSD-DIN7985-A4/70-Z2-M5X12
Art.-no. 029395 12
EAN 4055374439808
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of cross recesses changed | standard title of pan head screw changed to flat head screw).
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Thread type x nominal diameter (d1)  | M5  | 
Length (l1)  | 12 mm  | 
Head diameter (dk)  | 10 mm  | 
Head height (k1)  | 3.8 mm  | 
Standards  | DIN 7985  | 
Material  | Stainless steel A4  | 
Property class  | 70  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
Head type  | Pan head  | 
Drive type  | Crosshead  | 
Internal drive  | Z2  | 
Thread type  | Metric thread  | 
Pitch  | 0.8 mm  | 
Thread form  | Standard metric thread  | 
Product class  | A  | 
