Hexagon bolt with shank ISO 4014, steel 10.9, phosphated
BLT-HEX-DIN931-10.9-(A2S)-M14X70
Art.-no. 010511470
EAN 4066443119231
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Product information
Datasheets(X)
![]() | |
Length (l1) | 70 mm |
Standards | DIN 931 |
Property class | 10.9 |
Surface | Zinc plated black |
