Painted self-drilling screw.
Steel zinc plated pan head AW coloured
SCR-DBIT-PANHD-DIN7504N-AW-3,9X13MM
Art.-no. 0206039131
EAN 4053479767260
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
AW dome head. For windows, drainpipes, roofing, etc.
Product information
Datasheets(X)
Material | Steel |
Surface | Powder-coated |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | AW |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 7.4 mm |
Head height (k1) | 3 mm |
Drill tip length (lp) | 3.5 mm |
Screw-thread length with drill tip | 13 mm |
Internal drive | AW20 |
Min. recommended substructure thickness | 1.5 mm |
Max. material thickness to be drilled through (metal) | 2.4 mm |
Min./max. attachment thickness | 1.5-6.5 mm |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |
Colour | Grey |