Welcome to Würth Estonia For trade customers only

Pack of 5 socks

Work socks, five-pack
WRKSOCK-5PAIR-SCHWARZ-(SZ40-42)

Art.-no. 5358000075

EAN 4046777042481

Individual price display after login
Pack of 5 socks

Art.-no. 5358000075

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust socks for daily use. Perfect blend of top quality and ultimate comfort.
  • Perfect fit

  • Comfortable to wear

  • Easy-care material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

40-42

Material

79% cotton, 19% polyamide, 2% elastane

Washable at

30°C

Number of socks

5 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information