Heat-shrink crimp ring connector
RING CONNECTOR M6 YELLOW ,SCHRINK.
Art.-no. 055591644
EAN 4053479785349
Register now and access more than 125,000 products
- Time savings due to 40 % faster shrinking process.
- Low risk of damage to the connector and cable insulation due to low shrinking temperature.
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant
Datasheets(X)
Dust-proof and damp-proof connections. Good to excellent resistance against petrol, battery acid, diesel, engine oil, anti-freeze, brake fluid, 5% saline solution, isopropyl alcohol.
Min./max. wire cross section | 4-6 mm² |
Colour | Yellow |
Flange hole | M6 |
Min./max. temperature conditions | -55 to 125 °C |
Min. shrinkage temperature | 180 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!