PURFLEX P 3 PU
PURFLEX P 3 PU 38MM
Art.-no. 5970506038
EAN 4053479996110
Register now and access more than 125,000 products
For suctioning and transferring abrasive substances in the wood, metal and plastic industries. The hose has a high wear resistance and is also oil-resistant and grease-resistant.
Suitable as a suction hose in central vacuuming systems.
Structure: Clear and flexible polyurethane hose reinforced with a PVC-coated spring steel spiral. Smooth inner surface.
Operating temperature -40...+100 °C.
Marking: "PURFLEX P3 PU XXX mm"
The technical specifications are given for +20°C.
P3PU-AE hydrolysis and microbial resistant, for food use
Datasheets(X)
Diameter | 38 mm |
Min./max. temperature resistance | -40 to 100 °C |
Material | Polyurethane/polyester |
Length | 15 m |