Welcome to Würth Estonia For trade customers only

PLASTOFAST round head screw

PLASTOFAST 5X20MM ZP TX

Art.-no. 9500009921

EAN 4066443119088

Individual price display after login
PLASTOFAST round head screw

Art.-no. 9500009921

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For thermoplastics

30° angle

Reducing radial tensions

The screw head is not damaged

Better cover on the sides

Greater extraction forces



Thread pitch

High self-locking grade

The connection is less likely to come loose

Material preservation

Greater load-bearing capacity of the connection



Core dimension reset

No material damage

Improving process reliability

Low drive-in torque moments

Secure screw-connection



High quality surfaces

Chrome(VI)-free surfaces

Highly corrosion-resistant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Length (l1)

20 mm

Head diameter (dk)

8.2 mm

Head height (k1)

2.9 mm

Material

Steel

Surface

Zinc plated

Internal drive

TX20

Other standard

W1452

Head type

Pan head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information