Welcome to Würth Estonia For trade customers only

Occupational shoes O1 JALAS SPOC 5262

OCCUPSH-O1-JALAS-5262-SPOC-SZ48

Art.-no. 9501024173

EAN 6408487569463

Individual price display after login
Occupational shoes O1 JALAS SPOC 5262

Art.-no. 9501024173

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black-red

Size

48

Material of shoes upper

Textile

Safety category

O1

Standards

ISO 20347

ISO

20347

Foot width

Medium

Shoe size EU

48

Shoe size UK

13

Shoe size US

13.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information