Welcome to Würth Estonia For trade customers only

ORION Twist drill N HSS, DIN 345, MT 2, 16.5 mm x 223 mm x 125 mm, 118°

Twist drill type N HSS, steam-treated
for universal use up to 1000 N/mm²
DRL-SPRL-SHFT-DIN345-N-D16,5-11071194

Art.-no. 1970901356

EAN 4039247022670

Individual price display after login
ORION Twist drill N HSS, DIN 345, MT 2, 16.5 mm x 223 mm x 125 mm, 118°

Art.-no. 1970901356

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application

Standard geometry for universal use up to 1000 N/mm².

Execution

  • Twist drill with universal standard geometry

Advantage

  • excellent all-round properties and precise cutting pattern
  • universal use: minimises tool costs and improves flexibility
  • Steam treatment ensures favourable adherence of coolant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information