Socket housing Deutsch DT series OEM quality
DEUTSCH CONNECTOR FOR LED LIGHT
Art.-no. 9500010299
EAN 4066443123658
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
For construction and agricultural machinery (e.g. Claas, Caterpillar)
Number of electrical poles | 2 PCS |
IP protection class | IP 67 |
Max. current | 13 A |
Material | Thermoplast |
Colour | Grey |
Corresponds to original spare part number | 1605-N8K050 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!