Welcome to Würth Estonia For trade customers only

ORION Screw tap HSSE C 5156 40° thread 1/4 inch ISO 2 S 2.5xD CNC conv. P

Screw tap, HSSE G ISO 2 (6H) 40° (right) 5156 C
For universal use up to 1000 N/mm2
DRL-MATAP-DIN5156-C-HSSE-G1/4-13379020

Art.-no. 1970910378

EAN 4039247888085

Individual price display after login
ORION Screw tap HSSE C 5156 40° thread 1/4 inch ISO 2 S 2.5xD CNC conv. P

Art.-no. 1970910378

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application

For producing pipe threads on CNC machines or conventional machines in blind holes in the steel, (stainless steel), non-ferrous metals and (cast iron) material groups up to a strength of 1000 N/mm².

Execution

  • With transition-fit shank

Advantage

  • Long service life and high level of process reliability thanks to innovative cutter geometry and universal application for maximum flexibility in use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information