ORION Screw tap HSSE B 374 0° MF16 1.5 mm ISO 2 D 3xD CNC conv. P
Screw tap, HSSE MF ISO 2 (6H) 0° 374 B
For universal use up to 1000 N/mm2
EMGB-DIN374B-HSSE-M16X1,50-13147165
Art.-no. 1970909429
EAN 4053625178087
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Application
For producing fine metric threads on CNC machines or conventional machines in through holes in the steel, (stainless steel), non-ferrous metals and (cast iron) material groups up to a strength of 1000 N/mm².
Execution
- With transition-fit shank
Advantage
- Long service life and high process reliability thanks to innovative cutting geometry, and universal use for maximum flexibility in use.
Product information
Datasheets(X)