Welcome to Würth Estonia For trade customers only

Nylon sanding fleece disc Inner Hole Red Stripe

SNDDISC-NYLFLC-CP-D125MM

Art.-no. 0585380125

EAN 4058794288629

Individual price display after login
Nylon sanding fleece disc Inner Hole Red Stripe

Art.-no. 0585380125

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For universal use on virtually all materials.
  • Coarsely structured

  • Elastic

  • Abrasive cleaning sanding fleece made of synthetic fibers, for direct use on angle grinders.

  • Cleaning welding seams, metal surfaces, wood and plastic.

  • Removing tempering color, scale, rust, corrosion, dirt and oxide layers, coatings, paints, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues.

  • Structuring, line matting, preparation and roughening up of surfaces.

  • Easy deburring work.

  • Cleaning vehicle underbodies and for various other work in car body construction.
NoticeGeneral working and safety precautions:

The maximum permissible speeds may not be exceeded.

Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

Caution: Coarse cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!

Observe operating instructions.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Cleaning welding seams, metal surfaces, wood and plastic.

  • Removing tempering color, scale, rust, corrosion, dirt and oxide layers, coatings, paints, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues.

  • Structuring, line matting, preparation and roughening up of surfaces.

  • Easy deburring work.

  • Cleaning vehicle underbodies and for various other work in car body construction.

Diameter (Ø)

125 mm

Bore hole

22.23 mm

Colour

Black

Grid size

Very coarse

Max. rotation speed

10000 rpm

Min. recommended rotation speed

4000 rpm

Max. recommended rotation speed

5000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information