Welcome to Würth Estonia For trade customers only

Silver brazing alloys AG30

SLDR-DIN8513-AG-1,5X500MM

Art.-no. 098753400

EAN 4053479975078

Individual price display after login
Silver brazing alloys AG30

Art.-no. 098753400

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cadmium-free brazing alloy suitable for joining stainless and acid-resistant steel and copper without flux. Can also be used in the pharmaceutical and food industries.

Cadmium-free AG30 silver brazing alloy is a high-quality filler material for joining metals in the temperature range 665–755°C.This alloy is ideally suited for joining stainless steel, acid-resistant steel, copper and other metals without separate flux. In addition, this silver brazing alloy is suitable for demanding applications in the pharmaceutical and food industries.



  • Cadmium-free silver brazing alloy AG30 (Ag = silver)

  • Silver brazing alloys are used for joining various metals in the temperature range 665–755°C

  • E.g. for stainless, acid-resistant stainless steel, carbide pieces, all steels, copper, copper alloys, nickel and nickel alloys

  • Coated, separate flux is not needed

  • The brazing alloys are also suitable for use in the pharmaceutical and food industries

  • The higher the silver content in the brazing alloy, the tighter the joint clearance. The lower the silver content, the better the gap-filling capacity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter x length

1.5 x 500 mm

Weight of content

65 g

Min./max. melting temperature

665 to 755 °C

Ag composition of the brazing solder (weight-%)

30 %

DIN

8513

Length

500 mm

Wire diameter

1.5 mm

Min. melting temperature

665 °C

Max. melting temperature

755 °C

Contains flux

Yes

Working temperature

740 °C

Product weight (per item)

13.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information