Neon high-visibility padded jacket, class 3
High-visibility jacket, neon, padded, class 3
WINTER JACKET NEON ORANGE/GREY XXL
Art.-no. M409278004
EAN 4251402749394
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
This durable, extremely visible winter jacket made from 4-way stretch fabric impresses with its high level of comfort. It keeps the body warm and dry on every job and is therefore perfect for cold days.
- Warmly padded 4-way stretch fabric, breathable, waterproof (10,000 mm water column), Teflon coating (oil and petrol resistant)
- 2 breast pockets, 3 pen pockets, 2 front pockets with zip, Napoleon pockets, interior pocket with zip, warm pocket lining
- LOXY® reflectors, welded seams, detachable and adjustable hood (also ideal for helmet wearers)
- High fleece collar, adjustable cuffs with elasticated wind protection, ergonomic sleeve cut, extended back, ID card holder
- EN 20471 Class 3 (size XS Class 2), EN 343 Class 3
LOXY® is a registered trademark of Loxy AS (NO).
Product information
Datasheets(X)
Colour | Orange, Anthracite |
Size | XXL |
Material | 100% Oxford polyester |
Fabric weight per m2 | 230 g |
Standards | ISO 20471, EN 20471, EN 343, EN 14058 |
Material of lining | 100% polyester |
Padding | 100% polyester |
Padding weight per m² | 140 g |
Washable at | 40°C |
Care instruction | Tumble drying at low temperature, Do not bleach, Do not iron, Do not dry clean |