Nails 34 degrees, paper
Nails 34° paper jointed black steel resin coated
STRNL-HALFHD-RING-34DGR-(HDG)-2,9X75
Art.-no. 048292975
EAN 4053479910567
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for wooden and wood-based material.
- Half-head nails
- Paper bound
- Designed for use with pneumatic nailers
- Nail strip angle 34 degrees
- Grooved and smooth version
- Covered with special resin
Product information
Datasheets(X)
Application areaRafter framing, roof battens, counter battens, roof boarding
InstructionsSuitable only for nailers using paper bound nails.
![]() | |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 75 mm |
Material | Steel |
Surface | Hot dip galvanized |
Design | Ring |
Number per pallet | 120000 PCS |
