Nailing plate screw SS
SCR-NLPLT-PANHD-A2-TX20-5X40/32
Art.-no. 0176725040
EAN 4099618370632
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
5x40 TX 20
Product information
Datasheets(X)
Nominal diameter (d) | 5 mm |
Length (l) | 40 mm |
Head type | Pan head |
Head diameter (dh) | 7.5 mm |
Internal drive | TX20 |
Thread type | Wood screw thread |
Thread length (lg) | 32 mm |
Shape of tip | 25° tip |
Angle of the tip | 25 Degree |
Material | Stainless steel A2 |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 90 Degree |
Product weight (per item) | 4.000 g |
Area of application | Metal plate, wood |