Rain trousers with braces Grey
WEATHPROFTRSRS-GREY-3XL
Art.-no. 5359010106
EAN 4046777343960
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
EN 343 3/1 Rain protection
- Material: 65% polyester, 35% polyurethane, 210 g/m²
- Colour: dark grey
- Sizes XS-3XL
- Elasticated waist
- Adjustable trouser leg cuffs with snap fasteners
- Adjustable braces
- Fastener at the back prevents the braces from slipping off the shoulders
- 50mm LOXY reflective strips
- Sensitive machine wash 40˚C
- Can be customised with a print
EN 343 3/1 Rain protection
Product information
Datasheets(X)
Colour | Grey |
Size | 3XL |
Material | Polyurethane/polyester |
Fabric weight per m2 | 210 g |
Washable at | 40°C |