Multiple cable holder W-KSH 935 plus
KSH 935 plus multiple cable holder
MCH-(DIGA CS-2/3)-2SIDE-40NYM3X1,5
Art.-no.
0864935105
EAN 4052703861002
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
In single- or double-sided design. Suitable for all Würth DIGA® CS tools.
- Quick, economical and visually appealing fastening
- Straightforward laying of cables on walls, floors and intermediate floors
- Automatic locking mechanism for quick and simple relaying
- Low space requirements thanks to flat design
- Temperature resistance: –30° to +80°C
- Halogen and silicone-free
Notice
For processing with DIGA nails:
- NG CS-2/3-HFB, art. no. 0864 950 227 - 0864 950 238
- NG CSM-1 HFB, art. no. 0864 940 227 - 0864 940 238
- NG CS-2/3 HFBX, art. no. 0864 953 327 - 0864 953 338
- Length of the nail to be used is dependent on the firmness of the surface
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
Product information
Datasheets(X)
Application area
Suitable surfaces: Concrete substrate (standard concrete ≥ C 20/25 ≤ C 40/50) in accordance with DIN EN 206, solid brick (VZ), solid sand-lime brick (KSV) and steel.
![]() | |
Material | PA 6 - Polyamide |
Colour | Light grey, similar to RAL 7035 |
Design | Both sides |
Cable type | NYM 3 x 1.5 mm² |
Length (L) | 216 mm |
Width (B) | 19 mm |
Height (H) | 58 mm |
Number of power lines | 40 PCS |
Silicone-free | Yes |
Halogen-free | Yes |
Type description | KSH 935 plus |
Min./max. temperature resistance | -30 to 80 °C |
