Lathe file
WRKSHPFILE-FLAT-2-250X6,3X25MM
Art.-no. 0714610083
EAN 4053479951898
Register now and access more than 125,000 products
Lathe file with plastic handle is an ideal tool, whose cutting geometry and uniform tooth spacing ensure an even finish on the workpiece. The file offers a very long service life thanks to high-quality steel material and careful hardening. In addition, the files are supplied with a practical handle that makes working easier and safer.
- The file’s cutting geometry and uniform tooth spacing ensure an even finish on the workpiece.
- High-quality steel material and careful hardening ensure long service life
- Files supplied with plastic handle.
Datasheets(X)
![]() | |
File blade length (L) | 250 mm |
Width (B) | 25 mm |
Thickness (S) | 6.3 mm |
File cut | 2 |
