Multinorm jacket, hi-vis
Multinorm hi-vis work jacket
WRKJAC-(HI-VIS)-YELLOW-XL
Art.-no. 5359950604
EAN 4056807328621
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.






Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for welding and hot work, protects the user from the light arc and static electricity hazards
- Fire resistance treatment
- Protective Stand-up collar
- Extended back part, adjustable hook-and-loop fastener at hem
- Holding loop for radiation meter
- Zipper under weather flap with hook-and-loop fastener
- Side pockets with zips
- Zippered chest pocket, ID card pocket that can be hidden in flap chest pocket - not fire protected, keep hidden during use
- Pen pocket
- Adjustable hook-and-loop fastener at cuffs
- Flame-retardant stitched reflectors
- Chemical protection, EN 13034: 2005+A1:2009 type 6,to be renewed every 6th wash
- EN ISO 11612:2015 A1+A2, B1, C1, E3, F1
- EN ISO 11611:2015 class 1 A1+A2
- IEC 61482-2:2018 ATPV 17cal/cm2, APC 1
- EN 1149-5:2018
- EN 13034: 2005+A1:2009 type 6
- EN ISO 20471:2013 class 2; class 3 when worn with trousers
Product information
Datasheets(X)
Size | XL |
Colour | Yellow fluorescent, Black |
Standards | ISO 11611, ISO 11612, ISO 20471:2013, EN 1149-5, EN 13034, IEC 61482-1-2 |
Material | 75% cotton, 24% polyester, 1% antistatic fibre |
Washable at | 60°C |
EN standard | 1149-5, 13034 |
Other standard | IEC 61482-1-2 |
ISO | 11611, 11612, 20471:2013 |