MultiFit Dry protective glove
Protective glove MultiFit Dry
PROTGLOV-SPEC-(MULTIFIT-DRY)-SZ7
Art.-no. 0899405507
EAN 4058794280920
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Liquid-repellent, fully dipped all-round glove, particularly suitable for wet working environments
Fluid-repellent and breathable
Full-surface coating made from very flexible, breathable natural latex foam
Excellent grip in wet and dry conditions
Also features a particularly slip-resistant microstructure surface on the palm.
Optimum fit and maximum touch sensitivity
Easy and quick to put on and take off
Cuff with comfortable width
Maximum comfort
Seamless, round-knit polyamide/elastane backing fabric combined with a breathable coating
Product information
Datasheets(X)
Application area
- Activities in a wet working environment
- Assembly, workshop work and mechanic's tasks
- Repair and maintenance work
Size | 7 |
Gauge | 15 |
Material of liner | Polyamide/elastane |
Material of coating | Latex foam |
Standards | EN 388, EN 407, EN 420 |
Category | II |