Welcome to Würth Estonia For trade customers only

Multi-use bimetal bandsaw blade

BASAWBLDE-MET-M-1140X13X0,6

Art.-no. 0602401142

EAN 4068362862618

Individual price display after login
Multi-use bimetal bandsaw blade

Art.-no. 0602401142

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Versatile for a wide range of materials and applications.
  • Bi-metal design with spring steel carrier and teeth made of cobalt steel M42.

  • New unique, patented tooth geometry made from M42 bi-metal (WO 02/42029 A1).

  • Covers a wide range of applications and material thicknesses with only 3 tooth types

  • Reduces setup and downtimes due to simple blade selection

  • Very versatile, can be used for applications such as solid materials, pipes, profiles, bundles and contours.

  • Trouble-free sawing of a wide range of materials, including structural steels, stainless steels, tool steels, cast metals, non-ferrous metals (aluminium, copper and brass) and even plastic.

  • Reinforced backs of teeth for extra resilience.

  • 2 to 3 times longer service life than conventional bandsaw blades.

  • Cost saving due to minimal setup and downtimes
Notice

The M42 tooth tips offer a high degree of heat resistance and performance, regardless of the cutting fluid used.



The ZEBRA multi-purpose bandsaw blade is very aggressive and has excellent penetration performance. For this reason, there are a few points to consider when using:


  • Tension the saw blade well to prevent vibration at the teeth.

  • Carefully guide the saw blade to the material to be cut.

  • Apply moderate pressure (approx. 30 % to 40 % less than with conventional saw blades), especially when cutting profiles.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x height x thickness

1140 x 13 x 0.6 mm

Teeth type

M

Min./max. teeth per unit of length

8-12 PCS/Inch

Min./max. material thickness

2-30 mm

Material to be processed

Structural steel, Stainless steel VA, Tool steel, Cast metal, Aluminium, Copper, Brass, Plastic

Areas of application
Saw blade type Teeth type Material thickness in mm
1 2 3 5 20 30 50 75 100 150
13 x 0.6 S • •• ••• ••• •
M • •• ••• •• •
L • •• ••• •• •
20 x 0.9 M • •• ••• ••• ••• •• •
L • •• ••• ••• ••• •• •
27 x 0.9 M • • •• ••• ••• ••• •• •
L • ••• ••• ••• ••• •• •
34 x 1.1 M •• ••• ••• ••• •• •
L • •• •• ••• ••• •••
••• = specially suitable, •• = suitable, • = limited suitability
Conversion aid for band saw blades
The all-rounder
Multi-area saw bands for use with frequently changing materials
Height x thickness (in mm) TPI (teeth per inch) Teeth type
13 x 0.6
13 x 0.9
5/8 L
6/10 L/M
8/12 M
10/14 S
20 x 0.9 4/6 L
5/8 L/M
6/10 M
8/12 S
10/14 S
27 x 0.9 2/3 L
3/4 L
4/6 L/M
5/8 M
6/10 M
8/12 S
10/14 S
34 x 1.1 2/3 L
3/4 L
4/6 L/M
5/8 M
6/10 M
8/12 S
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL DVGW cutting oil

CUTOIL-(CUT-COOL)-DVGW-5LTR

Thread-cutting oil with DVGW approval
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information