MIG/MAG torch MB EVO 15
TRCH-MIG/MAG-MB15EVO-L3M
Art.-no. 0984960131
EAN 4036584768223
Register now and access more than 125,000 products
Binzel MB 15 EVO is an air-cooled MIG/MAG welding torch that offers the user unique handle ergonomics and switch positioning for optimum ease of use. The welding torch is available in three different lengths and is compatible with all welding machines equipped with a Euro connector. MB EVO torch assortment represents a whole new concept in the handling, design and function of welding torches. The two-component handle ensures robust and ergonomic use. The unique internal handle geometry provides a cooler grip and maximum mechanical strength, making operation both comfortable and safe.
- Air-cooled / gas-cooled MIG/MAG welding torch
- Available in three different lengths: 3 m, 4 m, and 5 m
- Compatible with all welding machines equipped with a Euro connector
- Robust and ergonomic two-component handle
- Tried and tested 'MB' consumables – long service life
- Unique ergonomics of the handle, the position and the design of the switch and the ball joint ensure comfortable use and guarantee best results in all working positions
- Ideal switch position and tapered coupling shape – for precise and safe working
- Unique internal handle geometry of air-cooled torches – cooler grip and maximum mechanical strength
- Load capacity: 180 / 150 A CO₂ | 180 / 150 A mixed gas M21 (DIN EN ISO 14175), duty cycle: 35%/60%
- Wire size: 0.6–1.0 mm
Datasheets(X)
Suitable for min./max. wire diameter | 0.6-1.0 mm |
Hose length | 3.0 m |
Suitable for max. wire diameter | 1.0 mm |
Suitable for welding wire | Steel, Stainless steel, Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!