Welcome to Würth Estonia For trade customers only

Multi-cutter EMS 350-E COMPACT

Electric multi cutter EMS 350-E COMPACT
MULTICTR-EL-EMS 350-E COMPACT
EMS1.6

Art.-no. 57061001

EAN 4053479410159

Individual price display after login
Multi-cutter EMS 350-E COMPACT

Art.-no. 57061001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Highly compact and high-performance multi-cutter with 350 W output and advanced results. Immediate and universal application with 41-piece accessories set.

Electronic speed control


Optimally controlled with tachogenerator electronics for continual working progress, even in demanding applications.



Anti-vibration system


Decoupled motor housing ensures very low vibration and noise levels and thus maximum operating comfort.



Comfortable quick-action clamping system


Facilitates rapid and tool-free saw blade replacement.



Dust-free operation


41-piece accessories set including suction device.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Very high application diversity for development and refurbishment sector.

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Power input

350 W

Power output

190 W

Min./max. idle orbital rate

10000-19500 1/min

Oscillation stroke

3.4 Degree

Tool holding device

Eight star

Weight of machine

1.4 kg

Cable length

5 m

Protection class

Protection class II/protective insulation

WEEE (taking back waste electrical and electronic equipment)

06

Multi-cutter EMS 350-E COMPACT including:
Dry hook-and-loop sandpaper, round
6 x
Dry hook-and-loop sandpaper, round

DSPAP-HOKLP-8HO-P60-D115MM

Description:
Grid size: P60
For multi-cutter
Quantity: 6 x
6 x
Dry hook-and-loop sandpaper, round

DSPAP-HOKLP-8HO-P80-D115MM

Description:
Grid size: P80
For multi-cutter
Quantity: 6 x
Dry hook-and-loop sandpaper, round
6 x
Dry hook-and-loop sandpaper, round

DSPAP-HOKLP-8HO-P180-D115MM

Description:
Grid size: P180
For multi-cutter
Quantity: 6 x
Hook and loop dry sandpaper triangle
12 x
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P120

Description:
Grid size: P120
For multi-cutter
Quantity: 12 x
Hook and loop dry sandpaper triangle
12 x
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P180

Description:
Grid size: P180
For multi-cutter
Quantity: 12 x
Hook and loop dry sandpaper triangle
12 x
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P60

Description:
Grid size: P60
For multi-cutter
Quantity: 12 x
Hook and loop dry sandpaper triangle
12 x
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P80

Description:
Grid size: P80
For multi-cutter
Quantity: 12 x
Triangular Sanding Plate
1 x
Triangular Sanding Plate

ADHDISC-HOKLP-TRI-HARD-80MM

Quantity: 1 x
1 x
Tungsten carbide rasp Triangle shape

AY-TCRASP-CTL-TRIANGLE

Quantity: 1 x
E-Cut saw blade, universal for rough separating and plunge cuts in construction applications
1 x
E-Cut saw blade, universal for rough separating and plunge cuts in construction applications

AY-SAWBLDE-UNI-CTL-(E-CUT)-BIMET-W44MM

Description:
Cutting depth: 60 mm; Cutting width: 45 mm
Quantity: 1 x
HSS saw blade for plastics, GFRP, wood, putty, non-ferrous metals and sheet metal up to approx. 1 mm
1 x
HSS saw blade for plastics, GFRP, wood, putty, non-ferrous metals and sheet metal up to approx. 1 mm

AY-SAWBLDE-MULTICTR-CTL-HSS-D80MM

Description:
80 mm
Quantity: 1 x
Hook-and-loop sanding plate, round
1 x
Hook-and-loop sanding plate, round

AY-BCKNGDISC-CTL-HOKLP-D115MM

Description:
115 mm
Quantity: 1 x
Case insert
1 x
Case insert

CASEINRT-HNDTL-(EMS400-EK16)

Quantity: 1 x
Empty case ORSY<SUP>® </SUP>200
1 x
Empty case ORSY® 200

CASE-EMPTY-MASTER90/15

Quantity: 1 x
Suction
1 x
Suction

SP-EXTRACTION DEVICE

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information