Welcome to Würth Estonia For trade customers only

Marker pen, Sharpie

LACMRK-BLACK-1MM

Art.-no. 0967919101

EAN 4056807695617

Individual price display after login
Marker pen, Sharpie

Art.-no. 0967919101

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

General-purpose marker with ink that offers high heat resistance without fading.

Sharpie Industrial permanent markers feature specially formulated ink that withstands extreme heat conditions. Designed for industrial and laboratory use, the marker is suitable for a wide range of hard-to-mark surfaces such as metal, glass and plastic. Durable fine tip.



  • Fine (1 mm) durable tip.

  • Resistant to steam and heat (+260°C)

  • Permanent: adheres to most common materials such as glass, metal, paper, wood, plastic, vinyl, aluminium and photos.

  • The ink dries quickly and is water-resistant Non-toxic.

  • Resistant to industrial chemicals and UV radiation
NoticeContains a lot of ink; must not be shaken.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. line thickness

1-1 mm

Colour

Black

Shape of tip

Round tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information