Snowplough
SLEIGHSHOVL-FISKARS
Art.-no. 9500010272
EAN 4066443123047
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The injection moulded blade of Fiskars SnowXpert plough is stable and light, its handle has been made more ergonomic, the long and thick tubular steel handle and the new and sharp edge make this tool suitable for quick and efficient snow-clearing in big yards and other large areas. The plough has a reinforced steel end-section, which makes it more rigid and durable, ensuring a better and longer-lasting use.
- Light slowplough for bigger snow-clearing tasks
- Long and thick tubular steel handle
- Patented design increases the stiffness and durability of the plough section
- Redesigned and patented steel edge
- Improved grip inclination for better and more comfortable use
- Injection moulded edge is stable and light
Product information
Datasheets(X)
Material | Plastic |
Material of long handle | Steel |
Width | 72 cm |
Length | 1495 mm |